When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Double Rod
No
Cushions
Cushioned, Both Ends
Mounting Style Description
Cap Fixed Clevis
Non-Rotating Rod
No
Rod End Thread
7/16-20
Rod Type
Female
Seal Type Code
1
Mounting Style Code
84
Port Location, Cap
1
Rod Diameter
5/8 in
Seal Type
Buna-N Seal
Fluid Medium
Hydraulic Oil
Mounting Style
Cap Fixed Clevis (MP1)
Base Wt.
9 lb
Bore Size
1.5 in
Cap Material
Steel
Port Size
SAE-10
Cylinder Style
Heavy-Duty NFPA Tie Rod
Weight per Inch
0.5 lb
Port Type
SAE
Operating Pressure [Max]
3000 psi
Seal Material
Buna-N
Cylinder Type
Tie Rod
Action
Double Acting
Rod Material
Steel
Body Material
Steel
Rod End Style
Female, Short
Port Location, Head
1
Weight
18.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back