When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Seal Type
Buna-N Seal
Seal Material
Buna-N
Rod Diameter
5/8 in
Rod End Style
Male, Small
Seal Type Code
1
Port Location, Head
1
Double Rod
No
Rod Type
Male
Cylinder Style
Heavy-Duty NFPA Tie Rod
Port Size
SAE-10
Non-Rotating Rod
No
Weight per Inch
0.5 lb
Rod End Thread
7/16-20
Port Location, Cap
1
Fluid Medium
Hydraulic Oil
Bore Size
1.5 in
Mounting Style Code
84
Rod Material
Steel
Base Wt.
9 lb
Cushions
Cushioned, Both Ends
Cylinder Type
Tie Rod
Cap Material
Steel
Operating Pressure [Max]
3000 psi
Port Type
SAE
Body Material
Steel
Mounting Style Description
Cap Fixed Clevis
Mounting Style
Cap Fixed Clevis (MP1)
Action
Double Acting
Weight
13.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back