When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Cushions
Cushioned, Both Ends
Cylinder Type
Tie Rod
Body Material
Steel
Operating Pressure [Max]
3000 psi
Port Size
SAE-10
Seal Type
Buna-N Seal
Cylinder Style
Heavy-Duty NFPA Tie Rod
Cap Material
Steel
Port Type
SAE
Bore Size
1.5 in
Double Rod
No
Fluid Medium
Hydraulic Oil
Seal Type Code
1
Rod Type
Male
Seal Material
Buna-N
Rod End Thread
7/16-20
Mounting Style Code
84
Action
Double Acting
Rod Material
Steel
Mounting Style Description
Cap Fixed Clevis
Port Location, Cap
1
Mounting Style
Cap Fixed Clevis (MP1)
Rod Diameter
5/8 in
Rod End Style
Male, Small
Non-Rotating Rod
No
Port Location, Head
1
Weight
10.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back