When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Port Type
SAE
Mounting Style Code
81
Port Location, Cap
1
Operating Pressure [Max]
3000 psi
Cylinder Style
Heavy-Duty NFPA Tie Rod
Base Wt.
9 lb
Rod End Thread
1/2-20
Mounting Style
Cap Fixed Clevis (MP1)
Mounting Style Description
Cap Fixed Clevis
Cap Material
Steel
Seal Material
Viton
Weight per Inch
0.5 lb
Port Size
SAE-10
Non-Rotating Rod
No
Rod End Style
Male, Intermediate
Cylinder Type
Tie Rod
Fluid Medium
Hydraulic Oil
Port Location, Head
1
Rod Type
Male
Cushions
Noncushioned
Action
Double Acting
Rod Material
Steel
Double Rod
No
Bore Size
1.5 in
Body Material
Steel
Seal Type Code
2
Rod Diameter
5/8 in
Seal Type
Viton® Seal
Weight
11.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back