When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Non-Rotating Rod
No
Operating Pressure [Max]
3000 psi
Bore Size
1.5 in
Port Size
SAE-10
Action
Double Acting
Body Material
Steel
Rod End Thread
7/16-20
Cap Material
Steel
Seal Type Code
1
Rod End Style
Male, Small
Port Type
SAE
Fluid Medium
Hydraulic Oil
Rod Type
Male
Rod Material
Steel
Mounting Style
Cap Rectangular Flange (MF2)
Seal Type
Buna-N Seal
Port Location, Cap
1
Seal Material
Buna-N
Rod Diameter
5/8 in
Mounting Style Code
28
Cylinder Style
Heavy-Duty NFPA Tie Rod
Double Rod
No
Cylinder Type
Tie Rod
Port Location, Head
1
Cushions
Cushioned, Both Ends
Mounting Style Description
Cap Rectangular Flange
Weight
10.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back