When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Cushions
Cushioned, Both Ends
Port Type
SAE
Port Size
SAE-10
Rod Diameter
5/8 in
Rod End Thread
7/16-20
Seal Material
Buna-N
Mounting Style Code
28
Port Location, Head
1
Port Location, Cap
1
Body Material
Steel
Double Rod
No
Fluid Medium
Hydraulic Oil
Cylinder Style
Heavy-Duty NFPA Tie Rod
Mounting Style Description
Cap Rectangular Flange
Action
Double Acting
Rod Type
Male
Mounting Style
Cap Rectangular Flange (MF2)
Seal Type
Buna-N Seal
Seal Type Code
1
Rod End Style
Male, Small
Rod Material
Steel
Non-Rotating Rod
No
Operating Pressure [Max]
3000 psi
Cap Material
Steel
Cylinder Type
Tie Rod
Bore Size
1.5 in
Weight
10.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back