When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Marine
Industrial
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Rod Type
Female
Rod End Thread
7/16-20
Cap Material
Steel
Rod Diameter
5/8 in
Seal Type
Buna-N Seal
Body Material
Steel
Rod End Style
Female, Short
Mounting Style Code
24
Cylinder Type
Tie Rod
Port Location, Cap
1
Fluid Medium
Hydraulic Oil
Non-Rotating Rod
No
Seal Material
Buna-N
Seal Type Code
1
Rod Material
Steel
Port Location, Head
1
Cushions
Cushioned, Both Ends
Cylinder Style
Heavy-Duty NFPA Tie Rod
Action
Double Acting
Bore Size
1.5 in
Port Type
SAE
Port Size
SAE-10
Double Rod
No
Mounting Style Description
Head Rectangular Flange
Operating Pressure [Max]
3000 psi
Mounting Style
Head Rectangular Flange (MF1)
Weight
10.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back