When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Cylinder Type
Tie Rod
Port Location, Head
1
Action
Double Acting
Rod End Style
Male, Small
Port Location, Cap
1
Rod End Thread
7/16-20
Rod Material
Steel
Double Rod
No
Mounting Style Description
Head Rectangular Flange
Mounting Style Code
24
Seal Material
Buna-N
Non-Rotating Rod
No
Cushions
Cushioned, Both Ends
Fluid Medium
Hydraulic Oil
Operating Pressure [Max]
3000 psi
Seal Type Code
1
Seal Type
Buna-N Seal
Cap Material
Steel
Cylinder Style
Heavy-Duty NFPA Tie Rod
Rod Diameter
5/8 in
Rod Type
Male
Port Size
SAE-10
Mounting Style
Head Rectangular Flange (MF1)
Port Type
SAE
Body Material
Steel
Bore Size
1.5 in
Weight
10.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back