When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Rod Type
Flanged Coupling
Seal Type
Buna-N Seal
Cushions
Noncushioned
Action
Double Acting
Port Size
SAE-10
Bore Size
1.5 in
Cylinder Style
Heavy-Duty NFPA Tie Rod
Rod End Style
Flange Coupling
Base Wt.
9 lb
Operating Pressure [Max]
3000 psi
Body Material
Steel
Port Type
SAE
Mounting Style Code
21
Seal Material
Buna-N
Port Location, Cap
1
Double Rod
No
Non-Rotating Rod
No
Port Location, Head
1
Weight per Inch
0.5 lb
Rod End Thread
N/A
Mounting Style Description
Head Rectangular Flange
Rod Diameter
5/8 in
Fluid Medium
Hydraulic Oil
Rod Material
Steel
Cylinder Type
Tie Rod
Mounting Style
Head Rectangular Flange (MF1)
Cap Material
Steel
Seal Type Code
1
Weight
10.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back