When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Mounting Style Code
21
Rod End Thread
7/16-20
Rod End Style
Female, Short
Rod Type
Female
Seal Material
Buna-N
Cushions
Noncushioned
Non-Rotating Rod
No
Operating Pressure [Max]
3000 psi
Port Location, Cap
1
Cap Material
Steel
Seal Type
Buna-N Seal
Bore Size
1.5 in
Port Location, Head
1
Cylinder Style
Heavy-Duty NFPA Tie Rod
Body Material
Steel
Double Rod
No
Seal Type Code
1
Action
Double Acting
Fluid Medium
Hydraulic Oil
Rod Diameter
5/8 in
Mounting Style Description
Head Rectangular Flange
Port Size
SAE-10
Rod Material
Steel
Cylinder Type
Tie Rod
Port Type
SAE
Mounting Style
Head Rectangular Flange (MF1)
Weight
10.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back