When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Externally removable bolt on gland assembly
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
compliances
0
Mounting Style Description
Side Lug
Port Location, Cap
1
Body Material
Steel
Non-Rotating Rod
No
Double Rod
No
Operating Pressure [Max]
3000 psi
Port Type
SAE
Cylinder Type
Tie Rod
Action
Double Acting
Bore Size
1.5 in
Cushions
Cushioned, Both Ends
Mounting Style
Side Lug (MS2)
Rod Type
Male
Port Size
SAE-10
Rod Material
Steel
Rod Diameter
5/8 in
Port Location, Head
1
Seal Type
Buna-N Seal
Rod End Style
Male, Small
Seal Type Code
1
Cylinder Style
Heavy-Duty NFPA Tie Rod
Seal Material
Buna-N
Rod End Thread
7/16-20
Fluid Medium
Hydraulic Oil
Mounting Style Code
08
Cap Material
Steel
Weight
10.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back