When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Weight per Inch
3.4 lb
Mounting Style
Tie Rods Extended Head End (MX3)
Body Material
Steel
Non-Rotating Rod
No
Seal Type
Viton® Seal
Cylinder Style
Heavy-Duty NFPA Tie Rod
Mounting Style Description
Tie Rods Extended Head End
Seal Type Code
2
Rod Material
Steel
Port Size
3/4
Port Location, Head
1
Double Rod
No
Cap Material
Steel
Rod Type
Male
Port Location, Cap
1
Rod End Style
Male, Small
Bore Size
5 in
Rod End Thread
1 1/2-12
Port Type
NPTF
Base Wt.
82 lb
Rod Diameter
2 in
Cylinder Type
Tie Rod
Operating Pressure [Max]
3000 psi
Fluid Medium
Hydraulic Oil
Seal Material
Viton
Mounting Style Code
61
Cushions
Noncushioned
Action
Double Acting
Weight
106.65 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back