When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
SAE o-ring
Small male rod end
Nominal pressure of 3,000 psi
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Cylinder Style
Heavy-Duty NFPA Tie Rod
Seal Material
Buna-N
Bore Size
5 in
Seal Type Code
1
Rod End Thread
1 1/2-12
Cylinder Type
Tie Rod
Body Material
Steel
Mounting Style Description
Cap Rectangular Flange
Port Size
3/4
Rod End Style
Male, Small
Mounting Style Code
25
Action
Double Acting
Rod Material
Steel
Mounting Style
Cap Rectangular Flange (MF2)
Rod Type
Male
Cushions
Noncushioned
Base Wt.
82 lb
Port Location, Head
1
Double Rod
No
Port Location, Cap
1
Weight per Inch
3.4 lb
Cap Material
Steel
Rod Diameter
2 in
Port Type
NPTF
Operating Pressure [Max]
3000 psi
Fluid Medium
Hydraulic Oil
Seal Type
Buna-N Seal
Non-Rotating Rod
No
Weight
116.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back