When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Rod Diameter
2 in
Cap Material
Steel
Cushions
Noncushioned
Port Location, Head
1
Rod Type
Male
Mounting Style Code
05
Port Location, Cap
1
Seal Material
Buna-N
Double Rod
No
Cylinder Type
Tie Rod
Mounting Style Description
Side Lug
Base Wt.
82 lb
Mounting Style
Side Lug (MS2)
Port Type
NPTF
Rod Material
Steel
Cylinder Style
Heavy-Duty NFPA Tie Rod
Rod End Style
Male, Small
Action
Double Acting
Seal Type Code
1
Port Size
3/4
Fluid Medium
Hydraulic Oil
Operating Pressure [Max]
3000 psi
Non-Rotating Rod
No
Rod End Thread
1 1/2-12
Bore Size
5 in
Weight per Inch
3.4 lb
Body Material
Steel
Seal Type
Buna-N Seal
Weight
245.2 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back