When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Double Rod
No
Cushions
Noncushioned
Rod Diameter
2 1/2 in
Base Wt.
58 lb
Action
Double Acting
Port Location, Cap
1
Weight per Inch
3.2 lb
Port Location, Head
1
Port Size
3/4
Seal Type Code
1
Port Type
NPTF
Body Material
Steel
Mounting Style Code
81
Operating Pressure [Max]
3000 psi
Mounting Style Description
Cap Fixed Clevis
Mounting Style
Cap Fixed Clevis (MP1)
Bore Size
4 in
Rod End Thread
1 7/8-12
Cylinder Type
Tie Rod
Cap Material
Steel
Rod Type
Male
Non-Rotating Rod
No
Seal Type
Buna-N Seal
Cylinder Style
Heavy-Duty NFPA Tie Rod
Fluid Medium
Hydraulic Oil
Seal Material
Buna-N
Rod End Style
Male, Small
Rod Material
Steel
Weight
154.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back