When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Marine
Industrial
features
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
Small male rod end
compliances
0
Cylinder Type
Tie Rod
Non-Rotating Rod
No
Cylinder Style
Heavy-Duty NFPA Tie Rod
Port Location, Cap
1
Rod Type
Male
Double Rod
No
Seal Type Code
1
Rod Material
Steel
Mounting Style
Tie Rods Extended Head End (MX3)
Rod End Style
Male, Small
Port Location, Head
1
Mounting Style Code
64
Rod End Thread
1 7/8-12
Base Wt.
58 lb
Mounting Style Description
Tie Rods Extended Head End
Seal Material
Buna-N
Bore Size
4 in
Seal Type
Buna-N Seal
Port Type
NPTF
Body Material
Steel
Operating Pressure [Max]
3000 psi
Port Size
3/4
Rod Diameter
2 1/2 in
Weight per Inch
3.2 lb
Action
Double Acting
Cushions
Cushioned, Both Ends
Cap Material
Steel
Fluid Medium
Hydraulic Oil
Weight
122.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back