When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Rod Material
Steel
Cylinder Style
Heavy-Duty NFPA Tie Rod
Operating Pressure [Max]
3000 psi
Double Rod
No
Mounting Style Code
21
Weight per Inch
3.2 lb
Port Location, Head
1
Mounting Style
Head Rectangular Flange (MF1)
Fluid Medium
Hydraulic Oil
Bore Size
4 in
Cap Material
Steel
Non-Rotating Rod
No
Body Material
Steel
Port Size
3/4
Action
Double Acting
Seal Type Code
1
Cushions
Noncushioned
Seal Material
Buna-N
Rod Diameter
2 1/2 in
Port Type
NPTF
Base Wt.
58 lb
Port Location, Cap
1
Rod End Thread
1 7/8-12
Rod Type
Male
Rod End Style
Male, Small
Cylinder Type
Tie Rod
Mounting Style Description
Head Rectangular Flange
Seal Type
Buna-N Seal
Weight
211.6 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back