When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Bore Size
4 in
Rod Material
Steel
Cap Material
Steel
Seal Material
Buna-N
Rod End Thread
1 1/2-12
Action
Double Acting
Mounting Style Code
73
Seal Type Code
1
Port Size
3/4
Double Rod
No
Mounting Style
Cap Trunnion (MT2)
Rod End Style
Male, Small
Cylinder Type
Tie Rod
Cushions
Noncushioned
Non-Rotating Rod
No
Port Location, Cap
1
Operating Pressure [Max]
3000 psi
Fluid Medium
Hydraulic Oil
Body Material
Steel
Port Location, Head
1
Port Type
NPTF
Cylinder Style
Heavy-Duty NFPA Tie Rod
Mounting Style Description
Cap Trunnion
Rod Diameter
2 in
Seal Type
Buna-N Seal
Rod Type
Male
Weight
30.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back