When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Cylinder Type
Tie Rod
Cylinder Style
Heavy-Duty NFPA Tie Rod
Cushions
Noncushioned
Port Type
NPTF
Rod End Thread
1 1/2-12
Rod Material
Steel
Action
Double Acting
Seal Material
Buna-N
Seal Type Code
1
Body Material
Steel
Port Location, Head
1
Mounting Style Code
29
Fluid Medium
Hydraulic Oil
Bore Size
4 in
Rod End Style
Male, Small
Operating Pressure [Max]
3000 psi
Base Wt.
55 lb
Port Size
3/4
Cap Material
Steel
Non-Rotating Rod
No
Mounting Style Description
Head Square Flange
Weight per Inch
2.9 lb
Rod Diameter
2 in
Double Rod
No
Seal Type
Buna-N Seal
Port Location, Cap
1
Mounting Style
Head Square Flange (MF5)
Rod Type
Male
Weight
57.9 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back