When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Marine
Industrial
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Mounting Style Code
05
Port Type
NPTF
Seal Type Code
1
Weight per Inch
2.5 lb
Rod Material
Steel
Cap Material
Steel
Seal Material
Buna-N
Seal Type
Buna-N Seal
Port Location, Head
1
Port Size
3/4
Rod End Style
Female, Short
Cylinder Type
Tie Rod
Mounting Style Description
Side Lug
Port Location, Cap
1
Bore Size
4 in
Non-Rotating Rod
No
Rod End Thread
1 1/4-12
Fluid Medium
Hydraulic Oil
Cylinder Style
Heavy-Duty NFPA Tie Rod
Rod Type
Female
Rod Diameter
1 3/4 in
Action
Double Acting
Base Wt.
53 lb
Mounting Style
Side Lug (MS2)
Double Rod
No
Body Material
Steel
Operating Pressure [Max]
3000 psi
Cushions
Noncushioned
Weight
145.5 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back