When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Cylinder Type
Tie Rod
Rod End Thread
N/A
Rod End Style
Male, Full
Body Material
Steel
Weight per Inch
2.5 lb
Double Rod
No
Seal Material
Viton
Mounting Style Code
05
Cushions
Noncushioned
Bore Size
4 in
Seal Type
Viton® Seal
Operating Pressure [Max]
3000 psi
Rod Type
Male
Port Location, Cap
1
Port Size
3/4
Mounting Style
Side Lug (MS2)
Port Type
NPTF
Rod Diameter
1 3/4 in
Port Location, Head
1
Rod Material
Steel
Base Wt.
53 lb
Action
Double Acting
Seal Type Code
2
Cylinder Style
Heavy-Duty NFPA Tie Rod
Non-Rotating Rod
No
Mounting Style Description
Side Lug
Fluid Medium
Hydraulic Oil
Cap Material
Steel
Weight
113.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back