When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Port Size
3/4
Action
Double Acting
Non-Rotating Rod
No
Fluid Medium
Hydraulic Oil
Mounting Style Description
Cap Rectangular Flange
Operating Pressure [Max]
3000 psi
Mounting Style Code
25
Port Type
NPTF
Cushions
Noncushioned
Double Rod
No
Rod Material
Steel
Bore Size
3.25 in
Rod Type
Male
Rod End Style
Male, Small
Mounting Style
Cap Rectangular Flange (MF2)
Rod End Thread
1-14
Port Location, Cap
1
Cap Material
Steel
Rod Diameter
1 3/8 in
Seal Material
Viton
Cylinder Type
Tie Rod
Body Material
Steel
Port Location, Head
1
Seal Type Code
2
Cylinder Style
Heavy-Duty NFPA Tie Rod
Seal Type
Viton® Seal
Weight
20.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back