When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Base Wt.
25.5 lb
Body Material
Steel
Rod Diameter
1 3/4 in
Rod End Style
Male, Small
Cap Material
Steel
Seal Material
Buna-N
Mounting Style Code
83
Rod End Thread
1 1/4-12
Cylinder Type
Tie Rod
Port Location, Cap
1
Weight per Inch
1.5 lb
Action
Double Acting
Fluid Medium
Hydraulic Oil
Cylinder Style
Heavy-Duty NFPA Tie Rod
Port Size
1/2
Non-Rotating Rod
No
Rod Type
Male
Port Type
NPTF
Double Rod
No
Seal Type
Buna-N Seal
Port Location, Head
1
Seal Type Code
1
Bore Size
2.5 in
Mounting Style Description
Cap Fixed Clevis
Cushions
Cushioned, Cap End
Rod Material
Steel
Operating Pressure [Max]
3000 psi
Mounting Style
Cap Fixed Clevis (MP1)
Weight
102.27 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back