When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
Externally removable bolt on gland assembly
13 standard mounting styles
SAE o-ring
compliances
0
Seal Material
Buna-N
Seal Type
Buna-N Seal
Cap Material
Steel
Port Size
1/2
Fluid Medium
Hydraulic Oil
Rod Diameter
1 in
Rod End Thread
3/4-16
Bore Size
2.5 in
Mounting Style Description
Cap Fixed Clevis
Double Rod
No
Seal Type Code
1
Mounting Style
Cap Fixed Clevis (MP1)
Weight per Inch
1.1 lb
Base Wt.
19.5 lb
Cylinder Style
Heavy-Duty NFPA Tie Rod
Port Location, Cap
1
Cushions
Cushioned, Both Ends
Cylinder Type
Tie Rod
Rod Material
Steel
Action
Double Acting
Body Material
Steel
Port Location, Head
1
Operating Pressure [Max]
3000 psi
Port Type
NPTF
Non-Rotating Rod
No
Rod End Style
Male, Small
Rod Type
Male
Mounting Style Code
84
Weight
29.4 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back