When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Operating Pressure [Max]
3000 psi
Seal Type
Buna-N Seal
Non-Rotating Rod
No
Bore Size
2.5 in
Seal Type Code
1
Rod Diameter
1 in
Rod End Thread
3/4-16
Mounting Style
Side Lug (MS2)
Cushions
Noncushioned
Body Material
Steel
Port Location, Head
1
Cylinder Style
Heavy-Duty NFPA Tie Rod
Double Rod
No
Seal Material
Buna-N
Weight per Inch
1.1 lb
Rod End Style
Male, Small
Port Type
NPTF
Rod Material
Steel
Port Location, Cap
1
Action
Double Acting
Mounting Style Description
Side Lug
Fluid Medium
Hydraulic Oil
Rod Type
Male
Base Wt.
19.5 lb
Cylinder Type
Tie Rod
Mounting Style Code
05
Cap Material
Steel
Port Size
1/2
Weight
45.9 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back