When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Mounting Style Code
84
Port Location, Head
1
Cylinder Type
Tie Rod
Seal Material
Buna-N
Port Location, Cap
1
Base Wt.
13.2 lb
Cylinder Style
Heavy-Duty NFPA Tie Rod
Mounting Style
Cap Fixed Clevis (MP1)
Rod Type
Male
Non-Rotating Rod
No
Action
Double Acting
Rod End Style
Male, Small
Seal Type
Buna-N Seal
Double Rod
No
Rod End Thread
3/4-16
Seal Type Code
1
Weight per Inch
0.8 lb
Mounting Style Description
Cap Fixed Clevis
Cap Material
Steel
Rod Diameter
1 in
Port Type
NPTF
Port Size
1/2
Fluid Medium
Hydraulic Oil
Body Material
Steel
Cushions
Cushioned, Both Ends
Operating Pressure [Max]
3000 psi
Rod Material
Steel
Bore Size
2 in
Weight
22.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back