When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Marine
Industrial
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Cap Material
Steel
Body Material
Steel
Rod Type
Male
Port Size
1/2
Non-Rotating Rod
No
Rod End Style
Male, Small
Mounting Style Description
Tie Rods Extended Both Ends
Base Wt.
13.2 lb
Operating Pressure [Max]
3000 psi
Seal Type Code
1
Rod Material
Steel
Bore Size
2 in
Port Location, Head
1
Mounting Style Code
53
Rod Diameter
1 in
Cylinder Style
Heavy-Duty NFPA Tie Rod
Rod End Thread
3/4-16
Port Type
NPTF
Seal Material
Buna-N
Seal Type
Buna-N Seal
Mounting Style
Tie Rods Extended Both Ends (MX1)
Fluid Medium
Hydraulic Oil
Port Location, Cap
1
Double Rod
No
Cushions
Noncushioned
Cylinder Type
Tie Rod
Action
Double Acting
Weight per Inch
0.8 lb
Weight
21.2 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back