When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Cylinder Type
Tie Rod
Seal Type
Buna-N Seal
Seal Type Code
1
Bore Size
2 in
Port Location, Cap
1
Base Wt.
13.2 lb
Cylinder Style
Heavy-Duty NFPA Tie Rod
Non-Rotating Rod
No
Mounting Style Description
Side Tapped
Cushions
Noncushioned
Port Size
1/2
Fluid Medium
Hydraulic Oil
Mounting Style Code
13
Cap Material
Steel
Rod Type
Male
Rod End Thread
3/4-16
Mounting Style
Side Tapped (MS4)
Port Location, Head
1
Port Type
NPTF
Weight per Inch
0.8 lb
Operating Pressure [Max]
3000 psi
Seal Material
Buna-N
Action
Double Acting
Rod Diameter
1 in
Body Material
Steel
Rod Material
Steel
Rod End Style
Male, Small
Double Rod
No
Weight
14.8 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back