When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Non-Rotating Rod
No
Port Type
NPTF
Fluid Medium
Hydraulic Oil
Operating Pressure [Max]
3000 psi
Mounting Style Code
81
Rod Diameter
5/8 in
Weight per Inch
0.5 lb
Bore Size
1.5 in
Seal Material
Viton
Mounting Style Description
Cap Fixed Clevis
Seal Type
Viton® Seal
Seal Type Code
2
Port Location, Cap
1
Cylinder Type
Tie Rod
Rod Material
Steel
Mounting Style
Cap Fixed Clevis (MP1)
Body Material
Steel
Cap Material
Steel
Cylinder Style
Heavy-Duty NFPA Tie Rod
Port Location, Head
1
Action
Double Acting
Double Rod
No
Rod Type
Male
Rod End Thread
7/16-20
Base Wt.
9 lb
Port Size
1/2
Rod End Style
Male, Small
Cushions
Noncushioned
Weight
13.25 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back