When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Port Location, Cap
1
Bore Size
1.5 in
Rod Diameter
5/8 in
Base Wt.
9 lb
Rod Material
Steel
Body Material
Steel
Action
Double Acting
Rod Type
Male
Rod End Thread
7/16-20
Non-Rotating Rod
No
Seal Material
Buna-N
Cushions
Noncushioned
Port Type
NPTF
Operating Pressure [Max]
3000 psi
Double Rod
No
Cylinder Style
Heavy-Duty NFPA Tie Rod
Seal Type Code
1
Mounting Style
Head Rectangular Flange (MF1)
Seal Type
Buna-N Seal
Port Location, Head
1
Rod End Style
Male, Small
Cylinder Type
Tie Rod
Cap Material
Steel
Weight per Inch
0.5 lb
Mounting Style Description
Head Rectangular Flange
Fluid Medium
Hydraulic Oil
Mounting Style Code
21
Port Size
1/2
Weight
11.75 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back