When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Cylinder Style
Medium-Duty NFPA Tie Rod
Double Rod
No
Port Size
SAE-6
Action
Double Acting
Rod Material
Steel
Fluid Medium
Hydraulic Oil
Rod End Thread
1 1/4-12
Non-Rotating Rod
No
Port Location, Head
1
Body Material
Steel
Bore Size
2.5 in
Base Wt.
13.6 lb
Operating Pressure [Max]
1550 psi
Mounting Style
Cap Fixed Clevis (MP1)
Port Type
SAE
Mounting Style Description
Cap Fixed Clevis
Seal Material
Buna-N
Rod Diameter
1 3/4 in
Cap Material
Steel
Cushions
Noncushioned
Seal Type
Buna-N Seals w/Lip Type Piston
Port Location, Cap
1
Rod Type
Male
Rod End Style
Male, Small
Weight per Inch
1.1 lb
Cylinder Type
Tie Rod
Seal Type Code
1
Mounting Style Code
81
Weight
36.7 LB
We're here for you
with Service Centers across the country - We have your back