When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Rod Type
Male
Rod Diameter
1 3/8 in
Port Location, Head
1
Mounting Style Description
Cap Fixed Universal Clevis
Fluid Medium
Hydraulic Oil
Seal Material
Buna-N
Weight per Inch
0.9 lb
Rod End Style
Male, Small
Cushions
Noncushioned
Mounting Style Code
89
Port Size
SAE-6
Body Material
Steel
Cylinder Type
Tie Rod
Seal Type Code
1
Seal Type
Buna-N Seals w/Lip Type Piston
Double Rod
No
Cap Material
Steel
Mounting Style
Cap Fixed Universal Clevis (MPU3)
Cylinder Style
Medium-Duty NFPA Tie Rod
Bore Size
2.5 in
Port Type
SAE
Action
Double Acting
Port Location, Cap
1
Operating Pressure [Max]
1550 psi
Rod Material
Steel
Rod End Thread
1-14
Non-Rotating Rod
No
Base Wt.
11.8 lb
Weight
19.45 LB
We're here for you
with Service Centers across the country - We have your back