When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Port Location, Cap
1
Rod End Thread
7/16-20
Action
Double Acting
Cylinder Type
Tie Rod
Bore Size
2 in
Mounting Style Description
Head Square Flange
Non-Rotating Rod
No
Mounting Style
Head Square Flange (MF5)
Port Type
SAE
Fluid Medium
Hydraulic Oil
Rod Diameter
5/8 in
Operating Pressure [Max]
1235 psi
Port Size
SAE-6
Rod End Style
Male, Small
Seal Type
Buna-N Seals w/Lip Type Piston
Double Rod
No
Weight per Inch
0.5 lb
Cylinder Style
Medium-Duty NFPA Tie Rod
Cushions
Cushioned, Both Ends
Seal Material
Buna-N
Base Wt.
6.9 lb
Cap Material
Steel
Mounting Style Code
32
Rod Type
Male
Body Material
Steel
Seal Type Code
1
Port Location, Head
1
Rod Material
Steel
Weight
10.9 LB
We're here for you
with Service Centers across the country - We have your back