- PA-2 Series Pneumatic Cylinder
- 14" Bore x 10" Stroke
- 2 1/2" Rod Diameter
- Head Trunnion (MT1)
- Intermediate Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Seal Type Code | 1 |
| Cylinder Bore Size | 14 in |
| Series | PA-2 Series |
| Cylinder Material | Steel |
| Rod End Style | Male, Intermediate |
| Seal Design | Buna-N Seals |
| Port Type | NPTF |
| End Type | Single Rod |
| Rod End Thread | 2 1/4-12 |
| Port Size | 1 1/4 |
| Mounting Style | MT1 |
| Lube Specification | Requires Lubrication |
| Bumpers | w/o Bumpers |
| Cushions | Noncushioned |
| Magnetic Piston | No |
| Rod End Style Code | 4 |
| Rod Material | Steel |
| Cylinder Style | Tie Rod, NFPA |
| Actuator Material | Steel |
| Base Wt. | 448 lb |
| End Type Code | PA |
| Seal Material | Buna-N |
| Rod Diameter | 2 1/2 in |
| Weight per Inch | 4.5 lb |
| Port Location | 12 O'clock on Each End (Standard) |
| Mounting Style Description | Head Trunnion |
| Mounting Style Code | 69 |
| Bore & Rod Code | M15 |
| Weight | 493.0 LB |

