- PA-2 Series Pneumatic Cylinder
- 8" Bore x 21" Stroke
- 2 1/2" Rod Diameter
- Cap Fixed Clevis (MP1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
- NFPA interchangeable
| Mounting Style Description | Cap Fixed Clevis |
| Seal Design | Buna-N Seals |
| Port Size | 3/4 |
| Series | PA-2 Series |
| Mounting Style Code | 83 |
| Base Wt. | 130 lb |
| Rod Diameter | 2 1/2 in |
| Weight per Inch | 3 lb |
| Bore & Rod Code | J15 |
| Rod Material | Steel |
| End Type Code | PA |
| End Type | Single Rod |
| Rod End Style Code | 2 |
| Rod End Thread | 1 7/8-12 |
| Seal Material | Buna-N |
| Rod End Style | Male, Small |
| Seal Type Code | 1 |
| Cylinder Style | Tie Rod, NFPA |
| Port Type | NPTF |
| Cylinder Material | Steel |
| Bumpers | w/o Bumpers |
| Cylinder Bore Size | 8 in |
| Mounting Style | MP1 |
| Port Location | 12 O'clock on Each End (Standard) |
| Cushions | Cushioned, Cap End |
| Actuator Material | Steel |
| Lube Specification | Requires Lubrication |
| Magnetic Piston | No |
| Weight | 193.0 LB |

