- PA-2 Series Pneumatic Cylinder
- 6" Bore x 20" Stroke
- 1 3/4" Rod Diameter
- Cap Fixed Clevis (MP1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Weight per Inch | 1.75 lb |
| Port Location | 12 O'clock on Each End (Standard) |
| Actuator Material | Steel |
| Seal Type Code | 1 |
| Lube Specification | Requires Lubrication |
| Rod Material | Steel |
| Mounting Style | MP1 |
| Mounting Style Description | Cap Fixed Clevis |
| Port Size | 3/4 |
| Bumpers | w/o Bumpers |
| Rod Diameter | 1 3/4 in |
| Mounting Style Code | 84 |
| Port Type | NPTF |
| End Type Code | PA |
| Rod End Style Code | 2 |
| Rod End Thread | 1 1/4-12 |
| Cushions | Cushioned, Both Ends |
| Bore & Rod Code | G13 |
| Cylinder Material | Steel |
| End Type | Single Rod |
| Seal Design | Buna-N Seals |
| Cylinder Style | Tie Rod, NFPA |
| Base Wt. | 80 lb |
| Magnetic Piston | No |
| Seal Material | Buna-N |
| Series | PA-2 Series |
| Rod End Style | Male, Small |
| Cylinder Bore Size | 6 in |
| Weight | 115.0 LB |

