- PA-2 Series Pneumatic Cylinder
- 6" Bore x 12" Stroke
- 1 3/8" Rod Diameter
- Cap Detachable Clevis (MP2)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Cylinder Bore Size | 6 in |
| Origin | Steel NFPA |
| Mounting Style Code | 85 |
| Port Location | 12 O'clock on Each End (Standard) |
| Seal Design | Buna-N Seals |
| Bumpers | w/o Bumpers |
| Base Wt. | 77 lb |
| Rod Diameter | 1 3/8 in |
| Lube Specification | Requires Lubrication |
| Rod End Thread | 1-14 |
| Magnetic Piston | No |
| Cylinder Style | Tie Rod, NFPA |
| Mounting Style Description | Cap Detachable Clevis |
| Bore & Rod Code | G12 |
| Series | PA-2 Series |
| Cylinder Material | Steel |
| Actuator Material | Steel |
| Seal Material | Buna-N |
| Port Size | 3/4 |
| Mounting Style | MP2 |
| Rod End Style Code | 2 |
| Port Type | NPTF |
| Cushions | Noncushioned |
| End Type | Single Rod |
| Seal Type Code | 1 |
| Rod Material | Steel |
| Rod End Style | Male, Small |
| Weight per Inch | 1.5 lb |
| End Type Code | PA |
| Weight | 86.0 LB |

