- PA-2 Series Pneumatic Cylinder
- 6" Bore x 15 7/8" Stroke
- 1 3/8" Rod Diameter
- Cap Fixed Clevis (MP1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Cylinder Bore Size | 6 in |
| Mounting Style | MP1 |
| Bore & Rod Code | G12 |
| Lube Specification | Requires Lubrication |
| Rod End Style | Male, Small |
| Actuator Material | Steel |
| Rod Diameter | 1 3/8 in |
| Weight per Inch | 1.5 lb |
| Seal Material | Buna-N |
| Magnetic Piston | No |
| End Type Code | PA |
| Cushions | Cushioned, Both Ends |
| Rod End Thread | 1-14 |
| End Type | Single Rod |
| Cylinder Style | Tie Rod, NFPA |
| Seal Design | Buna-N Seals |
| Port Location | 12 O'clock on Each End (Standard) |
| Bumpers | w/o Bumpers |
| Cylinder Material | Steel |
| Seal Type Code | 1 |
| Rod Material | Steel |
| Rod End Style Code | 2 |
| Mounting Style Description | Cap Fixed Clevis |
| Mounting Style Code | 84 |
| Port Type | NPTF |
| Series | PA-2 Series |
| Base Wt. | 77 lb |
| Port Size | 3/4 |
| Weight | 100.81 LB |

