- PA-2 Series Pneumatic Cylinder
- 6" Bore x 4 5/8" Stroke
- 1 3/8" Rod Diameter
- Cap Fixed Clevis (MP1)
- Intermediate Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Rod End Style | Male, Intermediate |
| Port Size | 3/4 |
| Series | PA-2 Series |
| Magnetic Piston | No |
| Rod End Style Code | 4 |
| Bore & Rod Code | G12 |
| Mounting Style Code | 81 |
| Mounting Style Description | Cap Fixed Clevis |
| Lube Specification | Requires Lubrication |
| End Type | Single Rod |
| Seal Material | Buna-N |
| Seal Type Code | 1 |
| Actuator Material | Steel |
| Base Wt. | 77 lb |
| Seal Design | Buna-N Seals |
| Port Location | 12 O'clock on Each End (Standard) |
| Rod Material | Steel |
| Mounting Style | MP1 |
| Cushions | Noncushioned |
| End Type Code | PA |
| Rod Diameter | 1 3/8 in |
| Cylinder Bore Size | 6 in |
| Weight per Inch | 1.5 lb |
| Cylinder Material | Steel |
| Bumpers | w/o Bumpers |
| Cylinder Style | Tie Rod, NFPA |
| Port Type | NPTF |
| Rod End Thread | 1 1/4-12 |
| Weight | 83.94 LB |

