- PA-2 Series Pneumatic Cylinder
- 6" Bore x 4" Stroke
- 1 3/8" Rod Diameter
- Cap Fixed Clevis (MP1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Rod Material | Steel |
| End Type Code | PA |
| Mounting Style | MP1 |
| Mounting Style Description | Cap Fixed Clevis |
| Cylinder Style | Tie Rod, NFPA |
| Seal Material | Buna-N |
| Cylinder Bore Size | 6 in |
| Lube Specification | Requires Lubrication |
| Cylinder Material | Steel |
| Magnetic Piston | No |
| Bore & Rod Code | G12 |
| Seal Design | Buna-N Seals |
| Rod End Thread | 1-14 |
| Base Wt. | 77 lb |
| Rod Diameter | 1 3/8 in |
| Series | PA-2 Series |
| Cushions | Noncushioned |
| Port Size | 3/4 |
| Origin | Steel NFPA |
| Mounting Style Code | 81 |
| Port Location | 12 O'clock on Each End (Standard) |
| Rod End Style Code | 2 |
| Port Type | NPTF |
| Rod End Style | Male, Small |
| Actuator Material | Steel |
| Weight per Inch | 1.5 lb |
| Bumpers | w/o Bumpers |
| End Type | Single Rod |
| Seal Type Code | 1 |
| Weight | 74.0 LB |

