- PA-2 Series Pneumatic Cylinder
- 6" Bore x 11" Stroke
- 1 3/8" Rod Diameter
- Cap Fixed Clevis (MP1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Series | PA-2 Series |
| Actuator Material | Steel |
| Bumpers | w/o Bumpers |
| Weight per Inch | 1.5 lb |
| Port Size | 3/4 |
| Cushions | Noncushioned |
| Rod End Style | Male, Small |
| Lube Specification | Requires Lubrication |
| Seal Material | Buna-N |
| Rod End Style Code | 2 |
| Bore & Rod Code | G12 |
| Seal Type Code | 1 |
| Mounting Style Code | 81 |
| Rod Material | Steel |
| Rod Diameter | 1 3/8 in |
| Rod End Thread | 1-14 |
| Cylinder Material | Steel |
| Cylinder Style | Tie Rod, NFPA |
| Port Type | NPTF |
| Mounting Style Description | Cap Fixed Clevis |
| Port Location | 12 O'clock on Each End (Standard) |
| Magnetic Piston | No |
| Mounting Style | MP1 |
| End Type Code | PA |
| Seal Design | Buna-N Seals |
| End Type | Single Rod |
| Base Wt. | 77 lb |
| Cylinder Bore Size | 6 in |
| Weight | 93.5 LB |

