- PA-2 Series Pneumatic Cylinder
- 6" Bore x 6" Stroke
- 1 3/8" Rod Diameter
- Cap Rectangular Flange (MF2)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Magnetic Piston | No |
| Seal Material | Buna-N |
| Origin | Steel NFPA |
| Port Location | 12 O'clock on Each End (Standard) |
| Cushions | Noncushioned |
| Mounting Style Description | Cap Rectangular Flange |
| Series | PA-2 Series |
| Bumpers | w/o Bumpers |
| End Type Code | PA |
| Rod Diameter | 1 3/8 in |
| Mounting Style Code | 25 |
| Seal Type Code | 1 |
| Base Wt. | 77 lb |
| Rod End Style | Male, Small |
| Lube Specification | Requires Lubrication |
| Rod Material | Steel |
| Cylinder Bore Size | 6 in |
| Actuator Material | Steel |
| Rod End Style Code | 2 |
| Weight per Inch | 1.5 lb |
| End Type | Single Rod |
| Seal Design | Buna-N Seals |
| Mounting Style | MF2 |
| Cylinder Material | Steel |
| Bore & Rod Code | G12 |
| Port Size | 3/4 |
| Rod End Thread | 1-14 |
| Port Type | NPTF |
| Cylinder Style | Tie Rod, NFPA |
| Weight | 77.0 LB |

