- PA-2 Series Pneumatic Cylinder
- 6" Bore x 10" Stroke
- 1 3/8" Rod Diameter
- Cap Rectangular Flange (MF2)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Rod Diameter | 1 3/8 in |
| Rod End Thread | 1-14 |
| End Type Code | PA |
| Mounting Style Description | Cap Rectangular Flange |
| Rod End Style | Male, Small |
| Series | PA-2 Series |
| Rod Material | Steel |
| Base Wt. | 77 lb |
| Port Type | NPTF |
| Bumpers | w/o Bumpers |
| Weight per Inch | 1.5 lb |
| Origin | Steel NFPA |
| End Type | Single Rod |
| Lube Specification | Requires Lubrication |
| Cylinder Style | Tie Rod, NFPA |
| Actuator Material | Steel |
| Seal Design | Buna-N Seals |
| Mounting Style Code | 25 |
| Bore & Rod Code | G12 |
| Mounting Style | MF2 |
| Seal Type Code | 1 |
| Rod End Style Code | 2 |
| Cylinder Bore Size | 6 in |
| Port Size | 3/4 |
| Port Location | 12 O'clock on Each End (Standard) |
| Cylinder Material | Steel |
| Magnetic Piston | No |
| Seal Material | Buna-N |
| Cushions | Noncushioned |
| Weight | 83.0 LB |

