- PA-2 Series Pneumatic Cylinder
- 6" Bore x 8" Stroke
- 1 3/8" Rod Diameter
- Side End Angle (MS1)
- Short Female Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Removable rod cartridge
- Prelubricated
- Wear compensating
- Patented tube seal design
| Rod Diameter | 1 3/8 in |
| Port Size | 3/4 |
| Seal Material | Buna-N |
| Port Type | NPTF |
| Cylinder Style | Tie Rod, NFPA |
| Weight per Inch | 1.5 lb |
| Port Location | 12 O'clock on Each End (Standard) |
| Seal Design | Buna-N Seals |
| Mounting Style Description | Side End Angle |
| Bumpers | w/o Bumpers |
| Rod Material | Steel |
| Lube Specification | Requires Lubrication |
| Actuator Material | Steel |
| Rod End Style | Female, Short |
| Bore & Rod Code | G12 |
| Cylinder Bore Size | 6 in |
| Rod End Thread | 1-14 |
| Origin | Steel NFPA |
| End Type Code | PA |
| Mounting Style Code | 01 |
| Cylinder Material | Steel |
| Seal Type Code | 1 |
| Mounting Style | MS1 |
| Cushions | Noncushioned |
| Magnetic Piston | No |
| Rod End Style Code | 3 |
| End Type | Single Rod |
| Series | PA-2 Series |
| Base Wt. | 77 lb |
| Weight | 80.0 LB |

