- PA-2 Series Pneumatic Cylinder
- 5" Bore x 13" Stroke
- 1 3/8" Rod Diameter
- Cap Fixed Universal Clevis (MPU3)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Cylinder Material | Steel |
| Bore & Rod Code | F12 |
| Mounting Style Description | Cap Fixed Universal Clevis |
| Rod End Thread | 1-14 |
| Port Location | 12 O'clock on Each End (Standard) |
| Port Size | 1/2 |
| Lube Specification | Requires Lubrication |
| Series | PA-2 Series |
| Magnetic Piston | No |
| Rod End Style Code | 2 |
| Mounting Style | MPU3 |
| Base Wt. | 46.5 lb |
| Port Type | NPTF |
| Cylinder Bore Size | 5 in |
| End Type Code | PA |
| End Type | Single Rod |
| Seal Material | Viton |
| Weight per Inch | 1.3 lb |
| Mounting Style Code | 89 |
| Seal Type Code | 2 |
| Seal Design | Viton Seals |
| Rod End Style | Male, Small |
| Rod Diameter | 1 3/8 in |
| Actuator Material | Steel |
| Cushions | Noncushioned |
| Cylinder Style | Tie Rod, NFPA |
| Rod Material | Steel |
| Bumpers | w/o Bumpers |
| Weight | 63.4 LB |

