- PA-2 Series Pneumatic Cylinder
- 5" Bore x 8" Stroke
- 1 3/8" Rod Diameter
- Cap Detachable Clevis (MP2)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Rod End Style | Male, Small |
| Port Type | NPTF |
| Actuator Material | Steel |
| Bore & Rod Code | F12 |
| Series | PA-2 Series |
| Mounting Style Code | 85 |
| Cushions | Noncushioned |
| Rod Material | Steel |
| Mounting Style | MP2 |
| Base Wt. | 46.5 lb |
| Mounting Style Description | Cap Detachable Clevis |
| End Type | Single Rod |
| Lube Specification | Requires Lubrication |
| Rod End Thread | 1-14 |
| End Type Code | PA |
| Cylinder Material | Steel |
| Rod Diameter | 1 3/8 in |
| Port Location | 12 O'clock on Each End (Standard) |
| Origin | Steel NFPA |
| Port Size | 1/2 |
| Seal Design | Buna-N Seals |
| Magnetic Piston | No |
| Weight per Inch | 1.3 lb |
| Seal Material | Buna-N |
| Rod End Style Code | 2 |
| Cylinder Style | Tie Rod, NFPA |
| Cylinder Bore Size | 5 in |
| Seal Type Code | 1 |
| Bumpers | w/o Bumpers |
| Weight | 47.8 LB |

