- PA-2 Series Pneumatic Cylinder
- 5" Bore x 12" Stroke
- 1 3/8" Rod Diameter
- Cap Detachable Clevis (MP2)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Mounting Style | MP2 |
| Rod End Style | Male, Small |
| Cylinder Material | Steel |
| Base Wt. | 46.5 lb |
| Mounting Style Description | Cap Detachable Clevis |
| Mounting Style Code | 85 |
| Port Location | 12 O'clock on Each End (Standard) |
| Seal Design | Buna-N Seals |
| End Type | Single Rod |
| Weight per Inch | 1.3 lb |
| Bore & Rod Code | F12 |
| Port Type | NPTF |
| Rod Diameter | 1 3/8 in |
| Origin | Steel NFPA |
| Rod End Thread | 1-14 |
| Actuator Material | Steel |
| Cylinder Style | Tie Rod, NFPA |
| Cushions | Noncushioned |
| Series | PA-2 Series |
| End Type Code | PA |
| Cylinder Bore Size | 5 in |
| Rod Material | Steel |
| Seal Material | Buna-N |
| Port Size | 1/2 |
| Rod End Style Code | 2 |
| Bumpers | w/o Bumpers |
| Magnetic Piston | No |
| Seal Type Code | 1 |
| Lube Specification | Requires Lubrication |
| Weight | 52.2 LB |

