- PA-2 Series Pneumatic Cylinder
- 5" Bore x 7" Stroke
- 1 3/8" Rod Diameter
- Cap Fixed Clevis (MP1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Mounting Style Code | 81 |
| Cylinder Bore Size | 5 in |
| Cylinder Material | Steel |
| Rod End Style | Male, Small |
| Bumpers | w/o Bumpers |
| End Type Code | PA |
| Cushions | Noncushioned |
| Port Location | 12 O'clock on Each End (Standard) |
| Base Wt. | 46.5 lb |
| Cylinder Style | Tie Rod, NFPA |
| Actuator Material | Steel |
| Bore & Rod Code | F12 |
| Rod End Thread | 1-14 |
| Seal Material | Buna-N |
| Port Size | 1/2 |
| Rod Material | Steel |
| Seal Type Code | 1 |
| End Type | Single Rod |
| Mounting Style Description | Cap Fixed Clevis |
| Magnetic Piston | No |
| Rod End Style Code | 2 |
| Lube Specification | Requires Lubrication |
| Series | PA-2 Series |
| Seal Design | Buna-N Seals |
| Mounting Style | MP1 |
| Rod Diameter | 1 3/8 in |
| Weight per Inch | 1.3 lb |
| Port Type | NPTF |
| Weight | 55.6 LB |

