- PA-2 Series Pneumatic Cylinder
- 5" Bore x 8" Stroke
- 1 3/8" Rod Diameter
- Head Rectangular Flange (MF1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Bumpers | w/o Bumpers |
| Seal Material | Buna-N |
| Rod Material | Steel |
| Base Wt. | 46.5 lb |
| Port Type | NPTF |
| Mounting Style | MF1 |
| Actuator Material | Steel |
| Cylinder Style | Tie Rod, NFPA |
| Series | PA-2 Series |
| Bore & Rod Code | F12 |
| Rod End Style | Male, Small |
| Cylinder Bore Size | 5 in |
| Mounting Style Description | Head Rectangular Flange |
| Lube Specification | Requires Lubrication |
| End Type Code | PA |
| End Type | Single Rod |
| Weight per Inch | 1.3 lb |
| Cylinder Material | Steel |
| Seal Type Code | 1 |
| Port Size | 1/2 |
| Rod End Style Code | 2 |
| Magnetic Piston | No |
| Rod Diameter | 1 3/8 in |
| Origin | Steel NFPA |
| Cushions | Cushioned, Both Ends |
| Rod End Thread | 1-14 |
| Mounting Style Code | 24 |
| Seal Design | Buna-N Seals |
| Port Location | 12 O'clock on Each End (Standard) |
| Weight | 47.8 LB |

