- PA-2 Series Pneumatic Cylinder
- 5" Bore x 6" Stroke
- 1 3/8" Rod Diameter
- Side End Angle (MS1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Cylinder Material | Steel |
| Cylinder Bore Size | 5 in |
| Mounting Style | MS1 |
| Base Wt. | 46.5 lb |
| Port Location | 12 O'clock on Each End (Standard) |
| Rod End Style Code | 2 |
| Lube Specification | Requires Lubrication |
| Rod End Thread | 1-14 |
| Seal Material | Buna-N |
| Bore & Rod Code | F12 |
| Rod End Style | Male, Small |
| Actuator Material | Steel |
| Weight per Inch | 1.3 lb |
| Series | PA-2 Series |
| Port Type | NPTF |
| Cushions | Cushioned, Both Ends |
| Origin | Steel NFPA |
| End Type | Single Rod |
| Seal Design | Buna-N Seals |
| End Type Code | PA |
| Rod Material | Steel |
| Seal Type Code | 1 |
| Mounting Style Code | 04 |
| Rod Diameter | 1 3/8 in |
| Port Size | 1/2 |
| Cylinder Style | Tie Rod, NFPA |
| Mounting Style Description | Side End Angle |
| Bumpers | w/o Bumpers |
| Magnetic Piston | No |
| Weight | 45.6 LB |

